-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Mount | Cross Tube |
| Bore Dia. | 2 1/2" |
| Color | Black |
| Column Load | 14720 lbs. |
| Duty Rating | Heavy Duty |
| Extended Length | 56" |
| Finish | Black |
| Max. Pressure | 3000 psi |
| Pin Dia. | 1" |
| Piston Material | Ductile Iron |
| Piston Rod | High Tensile Strength |
| Port Size | #8 |
| Retract | 32" |
| Retracted Length | 32" |
|---|---|
| Rod Dia. | 1 1/2" |
| Rod End Mount | Cross Tube |
| Rod Seal | Polypak |
| Rod Seal Type | Polypak |
| Series | WT Series |
| Single Acting/double Acting | Double Acting |
| Stroke | 24" |
| Stroke Length | 24" |
| Temp. Range | -20°F to +220°F |
| Tie Rods | High Tensile |
| Tubes | Precision Honed Steel |
| Type | Double Acting Welded Style |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 97.03 |
| Width (cm) | 10.92 |
| HS Code | 8412210015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 15.0525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)