-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base Mount | Cross Tube |
| Bore Dia. | 1 1/2" |
| Color | Black |
| Column Load | 5300 lbs. |
| Duty Rating | Heavy Duty |
| Extended Length | 28" |
| Finish | Black |
| Max. Pressure | 3000 psi |
| Pin Dia. | 3/4" |
| Piston Material | Ductile Iron |
| Piston Rod | High Tensile Strength |
| Port Size | #4 |
| Retract | 18" |
|---|---|
| Retracted Length | 18" |
| Rod End Mount | Cross Tube |
| Rod Seal | Polypak |
| Rod Seal Type | Polypak |
| Series | WT Series |
| Single Acting/double Acting | Double Acting |
| Stroke | 10" |
| Stroke Length | 10" |
| Temp. Range | -20°F to +220°F |
| Tie Rods | High Tensile |
| Tubes | Precision Honed Steel |
| Type | Double Acting Welded Style |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 55.63 |
| Width (cm) | 12.19 |
| HS Code | 8412210015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.716 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)