-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Sensor |
|---|---|
| Application | Room Temperature Monitoring, Space Temperature Monitoring |
| Compatible With Series | Te 6300 |
| Display Type | None |
| Electrical Connection Type | Hardwired |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Housing Color | Metallic |
| Housing Material | Steel |
| Housing Type | Conduit Box |
| Includes | (2) Hex-Head Self-Drilling Screws |
| Loop Resistance | 1000 ohms |
| Maximum Operating Temperature | 220°F |
| Maximum Sensing Temperature | 70°F |
| Measurement Type | Averaging |
| Minimum Operating Temperature | -50°F |
| Minimum Sensing Temperature | -50°F |
|---|---|
| Mounting Location | Duct Mount |
| Output | Not Applicable |
| Overall Depth | 1 3/4" |
| Overall Height | 1 7/8" |
| Overall Width | 1 7/8" |
| Probe Length | 8" |
| Product Type | Duct Temperature Sensor |
| Sensing Element | Platinum |
| Sensing Element Type | Platinum |
| Sensor Accuracy | -1°F to +1°F |
| Sensor Flexibility | Flexible |
| Series | TE-6300 Series |
| Temp. Accuracy | -0.34°F to +0.34°F |
| Standards | UL 1995 |
| Height (cm) | 4.75 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 4.75 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)