-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Sensor |
|---|---|
| Application | Room Temperature Monitoring, Space Temperature Monitoring |
| Compatible With Brand | Johnson Controls |
| Compatible With Manufacturer Model Number | TE-6300P |
| Compatible With Series | Te 6300 |
| Display Type | None |
| Electrical Connection Type | Hardwired |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Housing Material | Plastic |
| Housing Type | Conduit Box |
| Includes | Replaceable Sensing Probe |
| Loop Resistance | 1000 ohms |
| Maximum Operating Temperature | 122°F |
| Maximum Sensing Temperature | 70°F |
| Measurement Type | Averaging |
|---|---|
| Minimum Operating Temperature | -50°F |
| Minimum Sensing Temperature | -50°F |
| Mounting Location | Duct Mount |
| Output | Not Applicable |
| Probe Length | 8" |
| Product Type | Duct Temperature Sensor |
| Sensing Element | Nickel |
| Sensing Element Type | Nickel |
| Sensor Accuracy | -3.4°F to +3.4°F |
| Sensor Flexibility | Flexible |
| Series | TE-6300 Series |
| Temp. Accuracy | -0.34°F to +0.34°F |
| Height (cm) | 11.81 |
|---|---|
| Length (cm) | 11.56 |
| Width (cm) | 12.83 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)