-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Flute Tap |
|---|---|
| Finish | TiCN Coated |
| List Number | 10053 |
| Number Of Flutes | 4 |
| Overall Length | 110 mm |
| Pitch Diameter Limits | H3 |
| Pitch Type | 13 |
|---|---|
| Shank Dia. | 0.367" |
| Tap Type | Bottoming |
| Thread Direction | Right Hand |
| Thread Length | 1 21/32" |
| Thread Type | Coarse |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.9 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)