-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Siphon Blaster |
|---|---|
| Air Pressure | 80 psi to 110 psi |
| Blast Hose Inner Diameter | 3/8" |
| Blast Hose Length | 10 ft. |
| Compatible Abrasive Media | Aluminum Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells |
| Feed Type | Siphon |
| Hopper Material | Plastic |
| Includes | Nozzles |
| Material | Plastic |
| Maximum Air Flow | 20 CFM |
| Maximum Blast Time | 80 min. |
| Maximum Recommended Air Pressure | 125 psi |
|---|---|
| Media Capacity | 90 lbs. |
| Minimum Blast Time | 70 min. |
| Minimum Recommended Air Pressure | 80 psi |
| Nozzle Inner Diameter | 13/64", 1/4", 5/16" |
| Overall Height | 28" |
| Tank Capacity | 90 lbs. |
| Tank Diameter | 11" |
| Tank Height | 28" |
| Tank Material | Steel |
| Type | Suction |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8424301000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)