-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spot Blaster |
|---|---|
| Feed Type | Siphon |
| Gun Material | Steel |
| Hose Connector Size | 1/4" |
| Hose Connector Type | NPT |
| Includes | Lb Of Abrasive |
| Maximum Air Flow | 20 CFM |
| Maximum Recommended Air Pressure | 125 psi |
|---|---|
| Minimum Recommended Air Pressure | 80 psi |
| Nozzle Connector Size | 5/16" |
| Nozzle Inner Diameter | 5/16" |
| Nozzle Material | Ceramic |
| Product Type | Spot Blaster |
| Type | Dust Free, Handheld Self Recycling |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 22.86 |
| HS Code | 8424301000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)