-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Portable Blaster Kit |
|---|---|
| Hopper Capacity | Unlimited |
| Hose Length | 10 ft. |
| Material | Steel |
|---|---|
| Type | Portable |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 42.67 |
| Width (cm) | 26.67 |
| HS Code | 8424200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)