-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handheld Bottle Blaster |
|---|---|
| Feed Type | Siphon |
| Gun Material | Steel |
| Hose Connector Size | 1/4" |
| Hose Connector Type | NPT |
| Includes | 1 Qt Bottle |
| Material | Polymer |
| Maximum Air Flow | 15 CFM |
| Maximum Recommended Air Pressure | 125 psi |
|---|---|
| Minimum Recommended Air Pressure | 80 psi |
| Nozzle Connector Size | 1/4" |
| Nozzle Inner Diameter | 1/4" |
| Nozzle Material | Steel |
| Product Type | Bottle Blaster |
| Type | Portable |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 17.78 |
| HS Code | 8424201000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)