-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Pressure Blaster |
|---|---|
| Air Pressure | 80 psi to 125 psi |
| Blast Hose Inner Diameter | 1/2" |
| Blast Hose Length | 25 ft. |
| Compatible Abrasive Media | Aluminum Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells |
| Features | Pressure Relief Valve |
| Feed Type | Pressure |
| Hopper Capacity | 250 lbs. |
| Hose Length | 25 ft. |
| Includes | Nozzles |
| Material | Steel |
| Maximum Air Flow | 125 CFM |
| Maximum Blast Time | 2 hrs. |
|---|---|
| Maximum Recommended Air Pressure | 125 psi |
| Media Capacity | 250 lbs. |
| Minimum Blast Time | 1 hr. |
| Minimum Recommended Air Pressure | 80 psi |
| Nozzle Inner Diameter | 1/8", 5/32" |
| Overall Height | 40" |
| Tank Capacity | 2.5 cu. ft. |
| Tank Diameter | 16" |
| Tank Height | 28" |
| Tank Material | Steel |
| Type | Pressure Feed |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 40.64 |
| HS Code | 8424890000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 140 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)