-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Switch |
|---|---|
| Accuracy | - 1% to + 1% |
| Contact Rating | 16A @ 250V Resistive, 5A Inductive |
| Current | 16A @ 240V AC |
| Display Digits | 3 |
| Display Type | LED |
| Features | Configuration Key, Temperature Control Device |
| Hp | 1 hp |
| Input Voltage | 24V AC/DC |
| Ip Rating | IP64 |
| Memory Storage | Non Volatile |
|---|---|
| Parameters Measured | Temperature°F |
| Power Required | 24V AC/DC |
| Product Type | Temperature Switch |
| Relays | SPDT |
| Sensor Type | Thermistor |
| Switch Function | SPDT |
| Temp. Range | -58°F to +302°F |
| Temp. Resolution | 1° |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 8.64 |
| HS Code | 9032100090 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 0.1125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)