-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Valve |
|---|---|
| Body Material | Stainless Steel |
| Bonnet Style | Integral |
| Connection | FNPT |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | FNPT x FNPT |
| Fitting Style | Straight |
| Flow Coefficient (cv) | 0.35 |
| For Media | Chemicals, Inert Gas, Oil |
| Handle Material | Stainless Steel |
| Inlet Connection Size | 1/2" |
| Inlet Connection Type | NPT |
| Inlet Type | Female |
| Length | 2 1/2" |
| Max. Flow Rate | 0.35 GPM |
| Max. Height | 3 1/8" |
| Max. Operating Temp. | 538°C |
| Max. Pressure | 6000 psi |
|---|---|
| Max. Pressure (cwp) | 6000 psi |
| Media Temp. Range | -65°F to +450°F |
| Media Temperature Range | -65°F to +450°F |
| Min. Operating Temp. | -54°C |
| Outlet Connection | 0.5" |
| Outlet Port | Female |
| Overall Length | 2.5" |
| Pipe Size | 1/2" |
| Seal Material | PTFE |
| Seat Material | Metal |
| Stem Material | Stainless Steel |
| Stem Type | Non Rotating |
| Temp. Rating | -65°F to +450°F |
| Valve Body Style | Inline |
| Valve Series | H Series |
| Standards | C CERTIFIED |
Parker needle valves use a slender needle-shaped plunger that fits in a conical seat to restrict or allow flow. They control the flow of liquids or gases in metering applications. Parker HNVS8FF needle valve is intended for isolation and regulation in low-flow applications.
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 7.94 |
| HS Code | 8481803060 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.4275 |
The bi-directional design enables regulated airflow in one direction and free airflow in the other.
Gear motors can alter the speed or torque of a motor based on mechanical gears.
The unit is greased to provide an oil film that prevents the rotating element and races from harsh metal-to-metal contact.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)