-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Potentiometer |
|---|---|
| Ac Supply Voltage | 120-240V AC |
| Ac Voltage Input | 120-240V AC |
| Ac Voltage Supply Max. | 240V AC |
| Ac Voltage Supply Min. | 120V AC |
| Cutout Diameter | 3 5/8" |
| Cutout Din Size | 1/8" |
| Digit Height - Max. | 1/2" |
| Digit Height - Min. | 1/2" |
| Digital Display Screen Color | Red |
| Digital Display Screen Type | LED |
| Display Span | 0 to 9999 |
| Display Span - Max. | 9999 |
| Display Span - Minimum | 0 |
| Function Type | Digital Panel Meter |
| Input Voltage | 85-265V AC |
| Manufacturers Warranty Length | 1 yr. |
| Maximum Percent Display | 9999% |
|---|---|
| Nema Enclosure Rating | NEMA 4, NEMA 4X |
| Number Of Display Digits | 4 |
| Output Voltage | 0-24V DC |
| Overall Depth | 4.63" |
| Overall Height | 1.66" |
| Overall Width | 3.62" |
| Percent Display - Minimum | 0% |
| Percentage Display | 0% to 9.999% |
| Relay Ac Contact Rating | 250V AC @ 5A |
| Relay Contact Form | SPDT |
| Relay Dc Contact Rating | 28V DC @ 1A |
| Supply Voltage | 120-240V AC |
| Temperature Display - Maximum | 113°F |
| Temperature Display - Minimum | 14°F |
| Temperature Input | 14°F to 113°F |
| Type | Digital |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 12.45 |
| HS Code | 9030390080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.612 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)