-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Potentiometer |
|---|---|
| Depth | 4.63" |
| Enclosure | NEMA 4X |
| Input Voltage | 0.5V AC |
| Length | 1.66" |
| Loop Configuration | Closed |
| Mount | Panel Mount |
|---|---|
| Operating Temp. | -10°C to +45°C |
| Output Voltage | 5V DC |
| Regulation | -0.1% to +0.1% |
| Width | 3.62" |
Dart Controls DP4-1 digital display potentiometer offers precise resistance adjustment with the added convenience of a digital display, allowing users to monitor and control resistance levels with accuracy. It is used in automation, audio equipment and instrumentation where precise resistance control is crucial.

This DP4-1 potentiometer includes electrically isolated common signals, allowing for direct wiring to drive terminals and enhancing safety in industrial environments.
Major factors include compatibility, precision, user interface, customisation options, installation requirements, safety features, durability and support options.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)