DART CONTROLS DP4-9 Digital Display Speedpot, Open Loop, 120/240 VAC, Blank Front Bezel Overlay

Item: CJ6MHG
Model: DP4-9
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$334.40 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Potentiometer
Depth 4.63"
Enclosure NEMA 4X
Input Voltage 0.5V AC
Length 1.66"
Loop Configuration Closed
Mount Panel Mount
Operating Temp. -10°C to +45°C
Output Voltage 5V DC
Regulation -0.1% to +0.1%
Width 3.62"

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site