-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Railroad Tool Set |
|---|---|
| Cutting Tools Included | (1) Hand Saw |
| Drive Size1 | 1/4" |
| Drivers, Keys, & Bits Included | (1) Screw Starter, (13) Hex Keys, (2) Phillips Screwdrivers, (4) Slotted Screwdrivers |
| Foam Inserts Included | No |
| Includes Casters | Not Applicable |
| Inspection And Retrieving Tools Included | 1 Magnetic Pick-Up Tool, 1 Retrieving Tool |
| Insulated | Uninsulated |
| Measurement Type | SAE |
| Measuring And Testing Tools Included | (25) Feeler Gauges |
| Miscellaneous Tools Included | None |
| No. Of Sockets, Drive Tools, And Accessories | 97 |
| Non Sparking | No |
| Non-sparking | No |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Consumable Parts | 0 |
| Number Of Cutting Tools | 1 |
| Number Of Electrical And Telecom Tools | 0 |
| Number Of Electrical And Telecomm Tools | 1 |
| Number Of Hex And Torx Keys | 13 |
| Number Of Hvac Tools | 0 |
| Number Of Inspection And Retrieving Tools | 2 |
| Number Of Measuring And Testing Tools | 25 |
| Number Of Measuring Tools | 1 |
| Number Of Miscellaneous Tools | 0 |
|---|---|
| Number Of Pieces | 203 |
| Number Of Pliers | 9 |
| Number Of Plumbing Tools | 0 |
| Number Of Prybars And Pullers | 2 |
| Number Of Putty Knives And Scrapers | 0 |
| Number Of Screwdrivers | 7 |
| Number Of Screwdrivers, Keys, And Bits | 20 |
| Number Of Sockets/accs. | 68 |
| Number Of Striking And Struck Tools | 15 |
| Number Of Striking Tools | 16 |
| Number Of Wrenches | 34 |
| Pliers Included | Locking Pliers, Long-Nose Pliers, Retaining Ring Pliers, Slip-Joint Pliers |
| Primary Application | Mechanics |
| Putty Knives And Scrapers Included | Not Available |
| Sae Or Metric | SAE |
| Socket Drive Size | 1/4", 3/8", 1/2" |
| Sockets, Drive Tools, & Accs. Included | (11) Accessories, (11) Socket Bit, (2) Drive Tools, (46) Sockets |
| Striking & Struck Tools Included | 2 Pry Bars, 3 Hammer, 4 Chisels, 6 Punches |
| Tool Families Included | Cutting Tools, Drivers And Bits, Inspection And Retrieving Tools, Measuring And Testing Tools, Miscellaneous Tools, Pliers, Sockets And Accessories, Striking And Struck Tools, Wrenches |
| Tool Storage Included | No |
| Total Pcs | 203 |
| Wrench Included | Box End Wrenches, Combination Wrenches, Flare Nut Wrenches, Pipe Wrenches, Specialty Wrenches |
| Wrenches Included | (1) Box End Wrench, (19) Combination Wrenches, (2) Pipe Wrenches, (2) Specialty Wrenches, (3) Adjustable Wrenches, (7) Flare Nut Wrenches |
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 76.2 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 36.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)