-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Railroad Tool Set |
|---|---|
| Cutting Tools Included | (1) Hand Saw, (1) Knife |
| Drive Size1 | 1/4" |
| Foam Inserts Included | No |
| Includes Casters | Not Applicable |
| Insulated | Uninsulated |
| Measuring And Testing Tools Included | (1) Tape Measure |
| Miscellaneous Tools Included | (2) Tool Roll |
| No. Of Sockets, Drive Tools, And Accessories | 67 |
| Non Sparking | No |
| Non-sparking | No |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Consumable Parts | 0 |
| Number Of Cutting Tools | 2 |
| Number Of Electrical And Telecom Tools | 0 |
| Number Of Electrical And Telecomm Tools | 1 |
| Number Of Hex And Torx Keys | 13 |
| Number Of Hvac Tools | 0 |
| Number Of Inspection And Retrieving Tools | 0 |
| Number Of Measuring And Testing Tools | 1 |
| Number Of Measuring Tools | 1 |
|---|---|
| Number Of Miscellaneous Tools | 2 |
| Number Of Nut Drivers And Nutsetters | 7 |
| Number Of Pieces | 141 |
| Number Of Pliers | 7 |
| Number Of Plumbing Tools | 0 |
| Number Of Prybars And Pullers | 1 |
| Number Of Putty Knives And Scrapers | 0 |
| Number Of Screwdrivers | 8 |
| Number Of Screwdrivers, Keys, And Bits | 21 |
| Number Of Sockets Drive Tools And Accessories | 67 |
| Number Of Sockets/accs. | 69 |
| Number Of Striking And Struck Tools | 5 |
| Number Of Striking Tools | 5 |
| Number Of Wrenches | 27 |
| Primary Application | Mechanic |
| Sae Or Metric | SAE |
| Screwdrivers Included | Slotted Square- 1/4" x 3", 1/4" x 4", 1/4" x 6", 1/4" x 8" And 1/4" x 10", Phillips #1 x 4" And #2 x 4", Nut Drivers Hollow Shank- 3/16" x 6-11/16", 1/4" x 6-11/16", 5/16" x 6-11/16", 11/32" x 6-11/16", 3/8" x 6-11/16", 7/16" x 7" And 1/2" x 7", Double E |
| Tool Storage Included | No |
| Wrench Included | Box End Wrenches, Combination Wrenches, Specialty Wrenches |
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 76.2 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 21.24 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)