-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Impact Socket |
|---|---|
| Bolt Clearance | 47.1 mm |
| Compatible Fastener Type | Bolts |
| Drive Size | 2 1/2" |
| Drive Type | Impact |
| Finish | Black Oxide |
| Impact Rated | Yes |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Non-magnetic | Yes |
| Non-sparking | No |
|---|---|
| Number Of Points | 6 |
| Output Type | Hex |
| Overall Length | 5 3/4" |
| Sae Or Metric | Metric |
| Socket Depth | Standard |
| Socket Length | 145.8 mm |
| Socket Shape | 6-Point |
| Socket Size | 80 mm |
| Tether Ready | No |
| Standards | ASME B107.110 |
| Height (cm) | 26.04 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 8204200000 |
|---|---|
| Weight (kg) | 9.324 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)