-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | Stainless Steel |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | Brass |
| Body Style | Full Port |
| Coefficient Of Volume (cv) | 14.7 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size | 1/2" x 1/2" |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | FPT x FPT |
| Connection Type - Side 1 | IPS |
| Connection Type - Side 2 | IPS |
| For Media | Combustible Gases, Steam, Water |
| Handle | Lever |
| Handle Color | Red |
| Handle Finish | Dacromet Coated |
| Handle Material | Steel |
| Handle Type | Lever |
| Manufacturer Warranty | 1 yr. |
| Max. Pressure | 600 psi WOG |
| Max. Pressure (combustible Gas) | Not Rated |
|---|---|
| Max. Pressure (cwp) | 600 psi |
| Max. Pressure (steam) | 600 psi |
| Max. Steam Pressure | 150 psi WSP |
| Media Temp. Range | -20°F to +248°F |
| Media Temperature Range | -20°F to +248°F |
| Nominal Valve Size | 1/2" |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Overall Length | 2.09" |
| Pipe Size | 1/2" |
| Port | Full |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Stem Material | Forged Brass |
| Stem Type | Blowout Resistant |
| Temp. Range | -20°F to +300°F |
| Type | Ball |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Valve Series | 7710T Series |
| Valve Structure | Ball |
| Vented Ball Valve | Non Vented |
| Standards | _G, ANSI B1.20.1, ANSI Z21.15, ASME B16.33, ASME B16.44, CSA, FM 1140, MHKZ, YQNZ, YRBX, YRPV, YSDT |
| Height (cm) | 5.16 |
|---|---|
| Length (cm) | 10.31 |
| Width (cm) | 3.15 |
| HS Code | 8481801085 |
|---|---|
| Weight (kg) | 0.171 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)