-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Gear Pump |
|---|---|
| Cover Material | Aluminum, Cast Iron |
| Discharge Connection Size | 10" |
| Displacement | 0.36 cu. in./rev. |
| Displacement Per Revolution | 0.36 cu. in./rev. |
| End Cap Material | Aluminum, Cast Iron |
| Features | 5/8 In Key Shaft |
| Gpm @ 1800 Rpm & 1000 Psi | 2.8 GPM |
| Gpm @ 3600 Rpm & 1000 Psi | 5.61 GPM |
| Housing | Aluminum |
| Housing Material | Aluminum |
| Intake Connection | 12" Sae |
| Length | 3.87" |
| Max. Continuous Pressure | 3000 psi |
| Max. Intermittent Pressure | 3650 psi |
| Max. Speed | 3600 RPM |
|---|---|
| Media Intake Connection Size | 12" |
| Media Intake Connection Type | SAE |
| Motor Speed (maximum) | 3600 RPM |
| Motor Speed (minimum) | 2000 RPM |
| Mounting Type | 2 Bolt Sae A |
| Nominal Gpm @ 1200 Rpm | 1.87 GPM |
| Oil Temperature (maximum) | 175°F |
| Overall Length | 3.9" |
| Overall Width | 5.1" |
| Ports (inlet) | 12 |
| Ports (outlet) | 10 |
| Rotation | CCW |
| Shaft Outer Diameter | 5/8" |
| Shaft Type | Keyed |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 16.76 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 3.6675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)