CHIEF CB2A-F7SFA Hydraulic Gear Pump 0.48 Dsplacemnt Left

Item: AH4UUZ
Model: CB2A-F7SFA
Cross Ref: 35LP18
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$268.56
5% off
$255.13 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hydraulic Gear Pump
Cover Material Aluminum, Cast Iron
Discharge Connection Size 7/8"-14
Displacement 0.48 cu. in./rev.
Displacement Per Revolution 0.428 cu. in./rev.
End Cap Material Aluminum, Cast Iron
Features 5/8 In Key Shaft
Gpm @ 1800 Rpm & 1000 Psi 2.49 GPM
Gpm @ 3600 Rpm & 1000 Psi 7.48 GPM
Housing Aluminum
Housing Material Aluminum
Intake Connection 1-1/16"-12 Sae
Length 4.01"
Max. Continuous Pressure 3000 psi
Max. Intermittent Pressure 3650 psi
Max. Speed 3600 RPM
Media Intake Connection Size 1 1/16"-12
Media Intake Connection Type SAE
Motor Speed (maximum) 4000 RPM
Motor Speed (minimum) 2000 RPM
Mounting Type 2 Bolt Sae A
Nominal Gpm @ 1200 Rpm 2.49 GPM
Oil Temperature (maximum) 175°F
Overall Length 3.8"
Overall Width 5.1"
Ports (inlet) 12
Ports (outlet) 10
Rotation CCW
Shaft Outer Diameter 5/8"
Shaft Type Keyed
Width 5.11"

Shipping Information

Height (cm) 21.59
Length (cm) 21.84
Width (cm) 22.61
Country Of Origin CN
Weight (kg) 4.1175

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site