-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | QC Act Label |
|---|---|
| Adhesive | Adhesive |
| Adhesive Material | Acrylic |
| Adhesive Type | Removable Adhesive |
| Label Color | Green, Pink |
| Label Diameter | Not Applicable |
| Label Height | 1" |
| Label Material | Paper |
| Label Shape | Rectangle |
| Language | English |
| Legend | Repair Required/Repaired |
| Legend/background Color | Pink, Green |
|---|---|
| Material | Paper |
| Number Of Labels | 250 |
| Preprinted Legend | Repair Required Peel Here Repaired ____Date ____By |
| Product Type | Label |
| Self-adhesive | Yes |
| Size (wxh) | 1 1/2" x 1" |
| Subject Matter | Maintenance |
| Tag Material | Paper |
| Write On Surface | Yes |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 5.84 |
| HS Code | 4821104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)