-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle Valve |
|---|---|
| Body Material | Brass |
| Bonnet Style | Integral |
| Connection Size - Side 1 | 1/8" |
| Connection Size - Side 2 | 1/8" |
| Connection Type | Compression x Compression |
| Fitting Style | Straight |
| Flow Rate | 0.12 GPM |
| For Media | Water |
| Handle Diameter | 1.38" |
| Handle Material | Nylon |
| Length | 2.016" |
| Max. Flow Rate | 0.12 GPM |
| Max. Height | 0.984" |
| Max. Pressure | 3000 psi |
|---|---|
| Max. Pressure (cwp) | 3000 psig |
| Maximum Height | 3" |
| Media Temp. Range | -65°F to +400°F |
| Media Temperature Range | -65°F to +400°F |
| Overall Length | 2.2" |
| Pipe Size | 1/8" |
| Seal Material | PTFE |
| Stem Material | PTFE |
| Stem Type | V Stem |
| Temp. Rating | -65°F to +400°F |
| Valve Body Style | Inline |
| Valve Series | V4 Series |
| Standards | ISA S75.02 |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 5.12 |
| Width (cm) | 4.83 |
| HS Code | 8481801050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)