-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Release Valve |
|---|---|
| Application | Clean Water |
| Body Material | Cast Iron |
| Connection Type | FNPT |
| Float Material | Stainless Steel |
| Grade | Grade 316 |
| Inlet Size | 1" |
|---|---|
| Max. Fluid Temp. | 250°F |
| Max. Pressure | 175 psi |
| Min. Pressure | 5 psi |
| Outlet Size | 1/2" |
| Vacuum Pressure | 29 in. hg |
Val-Matic air release valve is designed to ensure that any entrained air in the water system is automatically released to provide superior system performance. This air release valve is used in water treatment plants, sewage systems, industrial processes and irrigation systems, ensuring the smooth and efficient operation of fluid transport and distribution systems.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 12.45 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4165 |


An air release valve is open at atmospheric pressure then closes automatically when liquid is present. A relief valve won't release collected air at pressures below the set point.
Air release valves and air vacuum valves are typically installed at every 800 m on long pipe to easily release and draw air into the system.
It features FNPT connections for easy installation.
Major factors include fluid compatibility, inlet / outlet size, operating pressure range, venting capacity and material construction.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)