-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reducer Nipple |
|---|---|
| Basic Fitting Shape | Nipple |
| Color | Black |
| Connection Type | MNPT |
| Fitting Side A Gender | Male |
| Fitting Side A Nominal Pipe Size | 3" |
| Fitting Side A Outside Diameter | 2 3/8" |
| Fitting Side A Pipe Threading | 8 |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Male |
| Fitting Side B Nominal Pipe Size | 2" |
| Fitting Side B Outside Diameter | 3 1/2" |
| Fitting Side B Pipe Threading | 11.5 |
| Fitting Side B Type | NPT |
|---|---|
| For Pipe Schedule | 80 |
| Hex Size | 3 5/8" |
| Material | Polypropylene |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 300 psi |
| Overall Length | 3 7/16" |
| Pipe Fitting Material | Polypropylene |
| Pipe Size | 3" x 2" |
| Schedule | 80 |
| Size | 3" x 2" |
| Specific Fitting Shape | Reducing Nipple |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)