-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Depth Gage |
|---|---|
| Accuracy | -0.001" to +0.001" |
| Anvil Material | Hardened Steel |
| Anvil Shape | Point |
| Base Length | 2 1/2" |
| Base Style | Full |
| Case Included | Yes |
| Certification | No |
| Contact Point Shape | Needle |
| Depth Gauge Type | Solid Plunger Depth Gauge With Knife Edge |
| Dial Color | White |
| Dial Position | Side |
| Dial Reading | 0-25-0 |
| Dimension Type | Inch |
| Graduations | 0.0005" |
| Included Certification | No |
|---|---|
| Includes | Fitted Case , Yes |
| Long Form Calibration Certificate | No |
| Max. Measurement | 1/8" |
| Minimum Measurement - Inch | 0" |
| Number Of Measuring Rods | 1 |
| Operation Type | Mechanical |
| Range | 0" to 0.125" |
| Range Per Revolution | 0.05" |
| Resolution | 0.001" |
| Rod Type | Adjustable, Solid |
| Rotating Spindle | No |
| Spc Output | No |
| Spindle | Flat |
| Spindle Material | Hardened Steel |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 11.43 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)