-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Release Valve |
|---|---|
| Application | Waste Water |
| Body Material | Cast Iron |
| Connection Type | FNPT |
| Float Material | Stainless Steel |
| Grade | Grade 316 |
| Inlet Connection Size | 3" |
| Inlet Size | 3" |
| Max. Fluid Temp. | 250°F |
| Max. Operating Pressure | 150 psi |
| Max. Pressure | 150 psi |
|---|---|
| Max. Vacuum Pressure | 29 in. hg |
| Max. Vent Capacity | 55 SCFM at 150 psi |
| Min. Operating Pressure | 5 psi |
| Min. Pressure | 5 psi |
| Outlet Connection Type | NPT |
| Outlet Size | 1/2" |
| Vacuum Pressure | 29 in. hg |
| Standards | UL/FM |
| Height (cm) | 40.39 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 20.07 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.6245 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)