-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rod Stock |
|---|---|
| Color | Blue |
| Corrosion And Chemical Resistance | Fair |
| Diameter | 6 1/2" |
| Diameter Tolerance | 0" to +0.25" |
| Friction Coefficient | 0.2 |
| Friction Rating | Very Slippery |
| Grade | Enhanced Temperature |
| Impact Strength | 0.4 lbs.-ft./in. |
| Impact Strength Rating | Poor |
| Length | 1" |
| Length Tolerance | 0" to +0.06" |
| Machinability | Good |
| Material | Nylon |
| Max. Temp. | 260°F |
| Min. Temp. Rating | 32°F |
| Minimum Temperature | 32°F |
| Plastic Clarity | Opaque |
|---|---|
| Plastic Diameter | 6 1/2" |
| Plastic Diameter Tolerance | 0" to 0.25" |
| Plastic Hardness | 85D |
| Plastic Hardness Rating | Hard |
| Plastic Length | 1 ft. |
| Plastic Length Tolerance | -0.25" to +-0.25" |
| Shape | Rods |
| Standards | 3-A Dairy, Fda, Usda |
| Tensile Strength | 12000 psi |
| Tensile Strength Rating | Excellent |
| Type | Heat Stabilized |
| Uv Resistant | No |
| Water Absorption | 0.6% |
| Water Absorption Rating | Poor |
| Wear Factor | Excellent |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 17.02 |
| HS Code | 3916905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.595 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)