APPROVED VENDOR 1UPG8 Rod Nylon White 2 1/2 Inch Diameter x 1 Feet Length

Item: AB3PQD
Model: 1UPG8
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$136.50
5% off
$129.68 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Rod Stock
Color Off White
Corrosion And Chemical Resistance Fair
Diameter 2 1/2"
Diameter Tolerance 0" to +0.015"
Friction Coefficient 0.2
Friction Rating Very Slippery
Grade Standard
Grade Type Natural Grade, Primarily Used For Food Contact Parts
Impact Strength 0.4 lbs.-ft./in.
Impact Strength Rating Poor
Length 1"
Length Tolerance 0" to +0.06"
Machinability Good
Material Nylon
Max. Temp. 200°F
Min. Temp. Rating 32°F
Minimum Temperature 32°F
Plastic Clarity Opaque
Plastic Diameter 2 1/2"
Plastic Diameter Tolerance 0" to 0.015"
Plastic Hardness Rockwell M85
Plastic Hardness Rating Hard
Plastic Length 1 ft.
Plastic Length Tolerance -0.25" to +-0.25"
Shape Rods
Standards 3-A Dairy, Fda, Usda
Tensile Strength Rating Excellent
Uv Resistant No
Water Absorption 0.6%
Water Absorption Rating Poor
Wear Factor Excellent

Shipping Information

Height (cm) 6.35
Length (cm) 30.48
Width (cm) 6.35
HS Code 3916905000
Country Of Origin US
Weight (kg) 1.125

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site