-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Compressor Pump |
|---|---|
| Construction | Cast Iron |
| Cylinder Material | Cast Iron |
| Duty Cycle | Continuous |
| Features | Removable Cylinders |
| Flywheel Diameter | 14 1/2" |
| Flywheel Included | Yes |
| Free Air Cfm @ Max. Pressure | 16.3 CFM @ 135 psi |
| Groove Section | A |
| Lubrication Required | Yes |
| Lubrication Type | Splash Lubricated |
| Max. Pressure | 135 psi |
| Maximum Operating Pressure | 135 psi |
| Maximum Output Power | 5 hp |
| Mounting Pattern | 6 19/16" x 6 5/32" |
|---|---|
| Npt Outlet | 1/2" |
| Number Of Cylinders | 2 |
| Number Of Grooves | 1 |
| Number Of Stages | 1 |
| Outlet Connection Type | NPT |
| Overall Depth | 14" |
| Overall Height | 17" |
| Overall Width | 15" |
| Pump Speed | 1000 RPM |
| Rotation | CCW |
| Sheave Size @ 1725 Rpm | 4" |
| Valve Material | Stainless Steel |
| Valve Type | Finger |
Ingersoll-Rand SS5 bare air compressor pump is used in automotive repair shops, manufacturing plants and construction sites. It efficiently converts power into potential energy stored as pressurised air, facilitating numerous pneumatic tools and machinery.
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 38.1 |
| HS Code | 8414801615 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 49.95 |
The direction of the finger valve determines if the valve is open or closed (the shut-to-open direction is counterclockwise) for controlling the flow of fluid or gas.
Ingersoll-Rand SS5 pump offers 100 percent cast iron construction for excellent durability in tough environments.
The pump uses a dipper (filled with oil) fastened to the connecting rod. As the pump operates, the oil is splashed upon the moving components for smooth operation. This technique eliminates the need for an oil pump and is easy to maintain.
Yes, customers looking for other 2-stage air compressor pumps can opt for TS5 bare pump that fits onto a vertical air cylinder and is connected to a 5hp motor for continuous electric-driven compressing. This pump features 2-stage removable cylinders with 360-degree radial fins, along with copper-finned intercoolers for reduced internal heating and enhanced efficiency. This reciprocating pump's cylinder is attached to a one-piece connecting rod and the crankshaft for easy maintenance and service. You can also opt for Ingersoll Rand 2340 air compressor pump, that boasts an inlet air filter, safeguarding it from contaminants. It comes with 2-stage cylinders that deliver 14 CFM at a maximum pressure rating of 175 psi. This pump is equipped with an oil fill port that offers splash lubrication to keep the internal components well-lubricated. It has a 0.5-inch NPT outlet for efficient air delivery and features cast iron construction with a finger valve for durability and volumetric efficiency.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)