-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fiber Connector |
|---|---|
| Color | Beige |
| Compatible No. Of Fibers | Simplex |
| Compatible Wire Material | Fiber Optic |
| Connector Type | ST |
| End Termination Type | Standard |
|---|---|
| Features | Pre Polished |
| Optical Fiber Type | OM1 |
| Standards | TELCORDIA GR-326-CORE, TIA-604-FOCIS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 15.24 |
| HS Code | 8544700000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)