-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fiber Optic Connector |
|---|---|
| Cable Type | Fiber |
| Color | Black |
| Compatible No. Of Fibers | Simplex |
| Compatible Wire Material | Fiber Optic |
| Connector Type | SC |
| End Termination Type | Standard |
| Features | Pre Polished |
|---|---|
| Number Of Positions | 1 |
| Optical Fiber Type | OM2 |
| T568 Standard | T568C |
| Type | ST Connector |
| Standards | TELCORDIA GR-326-CORE, TIA-604-FOCIS |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 15.24 |
| HS Code | 8536700000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)