-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cordless AC Adaptor |
|---|---|
| Accessory Type | Cordless Ac Adaptor |
| Accessory Weight | 1.8 lbs. |
| Battery Capacity | 3.3 Ah |
| Features | Provides The Same Power As A Battery To The Tools For Consistent Operating Performance, Provides Unlimited Run Time Without Additional Weight Or Bulk, Same Physical Size And Shape As Greenlee Batteries |
| For Use With | Greenlee Battery Powered Tools |
|---|---|
| No. Of Ports | 1 |
| Number Of Pieces | 1 |
| Number Of Ports | 1 |
| Voltage | 120V AC |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 14.73 |
| HS Code | 8504409510 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)