-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Compressor Pump |
|---|---|
| Bore Dia. | 2 3/4" |
| Bore Diameter | 2.75" |
| Construction | Cast Iron |
| Cylinder Material | Cast Iron |
| Duty Cycle | Continuous |
| Features | Removable Cylinders |
| Flywheel Diameter | 12 1/2" |
| Flywheel Included | Yes |
| Free Air Cfm @ Max. Pressure | 10.3 CFM |
| Free Air Flow Rate @ Maximum Pressure | 10.3 CFM @ 135 psi |
| Groove Section | A |
| Lubrication Required | Yes |
| Lubrication Type | Splash Lubricated |
| Max. Pressure | 135 psi |
| Maximum Operating Pressure | 135 psi |
| Maximum Output Power | 3 hp |
|---|---|
| Npt Outlet | 3/8" |
| Number Of Cylinders | 2 |
| Number Of Grooves | 1 |
| Number Of Stages | 1 |
| Oil Capacity | 16.9 fl. oz. |
| Outlet Connection Type | NPT |
| Outlet Size | 0.37" |
| Overall Height | 15" |
| Overall Width | 13" |
| Pump Speed | 1200 RPM |
| Rotation | CCW |
| Sheave Size @ 1725 Rpm | 4 13/64" |
| Stroke Length | 2" |
| Valve Material | Stainless Steel |
| Valve Type | Finger |
Ingersoll Rand SS3 bare air compressor pump is ideal for generating a steady and reliable compressed air source for powering pneumatic tools, machinery and equipment in various industrial and commercial applications. It is used in workshops, construction sites, manufacturing facilities and automotive garages.
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 33.02 |
| HS Code | 8414801615 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 24.255 |
Single-stage air compressors produce less energy than dual-stage air compressors. This low energy output is typically sufficient to run hand tools, especially for a small time period.
It features removable cylinders, allowing for easy maintenance.
This Ingersoll Rand SS3 compressor pump utilises splash lubrication, providing a continuous lubricant supply to moving parts. This can be beneficial for maintaining consistent performance and reducing wear and tear.
It allows a free air flow rate of 135 psi at a maximum pressure of 10.3 cfm.
It has an oil capacity of 16.9 fl oz.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)