-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Deadbolt |
|---|---|
| Ada Compliant | No |
| Ansi Grade | Grade 1 |
| Backset | 2 3/4" |
| Cylinder | Double |
| Cylinder Core Type | Conventional Core Cylinder |
| Door Thickness - Maximum | 1 3/8" |
| Door Thickness - Minimum | 1 3/4" |
| Faceplate Dimensions | 1" x 2.25" |
| Faceplate Height | 2 1/4" |
| Faceplate Width | 1" |
| Finish | Bright Brass, Clear Coated |
| Fire Rating | 3 hrs. |
| For Door Thickness | 1 3/8" to 1 3/4" |
| Front Size Dimension | 1" x 2 1/4" |
| Includes | Keys |
| Includes Core | Yes |
| Inside Locking Access | Keyway |
| Key Type | Keyed Different |
| Keying | Smart Key |
| Keyway Type | Kwikset KW1 |
|---|---|
| Ligature Resistance | Not Ligature Resistant |
| Ligature Resistant | No |
| Location Type | Commercial |
| Lock Assembly Type | Cylindrical |
| Material | Steel |
| Mortise / Cylindrical | Cylindrical |
| Number Of Keys | 2 |
| Number Of Pins | 6 |
| Outside Locking Access | Keyway |
| Pins | 6 |
| Properties | Locking |
| Security Type | Medium-Duty |
| Strike Dim. | 1" x 2.25" |
| Strike Plate Height | 2 3/4" |
| Strike Plate Width | 1 1/8" |
| Throw Length | 1" |
| Type | Double Cylinder |
| standard | ANSI/BHMA A156.36, UL LISTED, ULC LISTED |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 10.92 |
| HS Code | 8302416045 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.9675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)