-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Key Control Deadbolt |
|---|---|
| Cylinder | Single |
| Faceplate Dimensions | 1" x 2.25" |
| Finish | Brass , Satin Chrome |
| Front Size Dimension | 1" x 2 1/4" |
| Key Type | Different |
| Keying | Key Control |
| Ligature Resistant | No |
| Location Type | Commercial |
| Material | Brass |
|---|---|
| Mortise / Cylindrical | Cylindrical |
| Number Of Keys | 2 |
| Number Of Pins | 6 |
| Pins | 6 |
| Strike Dim. | 1" x 2.25" |
| Throw Length | 1" |
| Type | Single Cylinder |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 11.18 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.72 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)