-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Sink |
|---|---|
| Ada Compliant | No |
| Agency Compliance | No |
| Back Splash | Yes |
| Back Splash Height | 9 1/2" |
| Body Material | Stainless Steel |
| Bowl Depth | 7" |
| Bowl Length | 17" |
| Bowl Shape | Rectangular |
| Bowl Size | 17" x 14" |
| Bowl Width | 14" |
| Color | Silver |
| Compatible Grainger Part No. | 48TF94 |
| Compatible Manufacturer Model Number | ESB2-507L-0.5 |
| Compatible Mfr. Model Number | ESB2-507L-0.5 |
| Drain Opening | 2" |
| Faucet Body Material | Stainless Steel |
| Faucet Hole Dia. | 7/8" |
| Faucet Mounting Centers | Center Hole Only |
| Faucet Mounting Location | Deck |
| Faucet Operation | Sensor |
| Finish | Electropolished |
| Flow Rate | 2 GPM |
| Gauge | 18 ga. |
| Includes | Ac Or Battery Powered Sensor Faucet Assembly, Mixing Check Valve-Model 201L, Strainer Assembly With Basket-Model 1010, Wall Mounting Bracket-Model 1040 |
| Includes Back Splash | Yes |
| Includes Basket Strainer | Yes |
|---|---|
| Includes Drain Pipe | No |
| Includes Faucet | Yes |
| Includes Installation Hardware | Yes |
| Includes Side Splash | Yes |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Installation Hardware Included | Yes |
| Manufacturers Warranty Length | 1 yr. |
| Mounting Type | Wall |
| Number Of Bowls | 1 |
| Number Of Faucet Holes | 1 |
| Number Of Holes | 1 |
| Number Of Stations | 1 |
| Overall Height | 16 1/2" |
| Overall Length | 19" |
| Overall Width | 18" |
| Power Source | Battery Powered |
| Side Splash | Yes |
| Side Splash Height | 9 1/2" |
| Sink Material | Stainless Steel |
| Sink Mounting Type | Wall |
| Sink Type | General Purpose |
| Water Inlet Connection Size | 3/8" |
| Water Inlet Connection Type | Compression |
| With Faucet / Without Faucet | With Faucet |
| Standards | NSF 2, NSF/ANSI 372 |
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 48.26 |
| HS Code | 7324100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.67 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)