-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Sink |
|---|---|
| Ada Compliance | ADA Compliant |
| Ada Compliant | No |
| Agency Compliance | Yes |
| Back Splash | Yes |
| Back Splash Height | 8" |
| Body Material | Stainless Steel |
| Bowl Depth | 5" |
| Bowl Length | 14" |
| Bowl Shape | Rectangular |
| Bowl Size | 14" x 11" |
| Bowl Width | 11" |
| Color | Silver |
| Compliance | None |
| Drain Opening | 2" |
| Faucet Hole Dia. | 7/8" |
| Faucet Mounting Centers | 4" |
| Faucet Mounting Location | Splash |
| Finish | Electropolished |
| Flow Rate | 1.5 GPM |
| Gauge | 18 ga. |
| Includes | Wall Mounting Bracket |
| Includes Back Splash | Yes |
|---|---|
| Includes Basket Strainer | Yes |
| Includes Drain Pipe | No |
| Includes Faucet | No |
| Includes Installation Hardware | Yes |
| Includes Side Splash | No |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Installation Hardware Included | Yes |
| Manufacturers Warranty Length | 1 yr. |
| Mounting Type | Wall |
| Number Of Bowls | 1 |
| Number Of Faucet Holes | 2 |
| Number Of Holes | 2 |
| Number Of Stations | 1 |
| Overall Height | 13" |
| Overall Length | 16" |
| Overall Width | 15 1/2" |
| Side Splash | No |
| Sink Material | Stainless Steel |
| Sink Mounting Type | Wall |
| Sink Type | General Purpose |
| With Faucet / Without Faucet | Without Faucet |
| Height (cm) | 39.37 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 40.64 |
| HS Code | 7324100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.805 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)