-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Sink |
|---|---|
| Ada Compliant | No |
| Agency Compliance | No |
| Back Splash | Yes |
| Back Splash Height | 9 1/2" |
| Body Material | Stainless Steel |
| Bowl Depth | 7" |
| Bowl Length | 17" |
| Bowl Shape | Rectangular |
| Bowl Size | 17" x 14" |
| Bowl Width | 14" |
| Cec Compliant | Non Cec Compliant |
| Color | Silver |
| Compatible Grainger Part No. | 48TF86 |
| Drain Opening | 2" |
| Faucet Body Material | Brass |
| Faucet Hole Dia. | 7/8" |
| Faucet Mounting Centers | Center Hole Only |
| Faucet Mounting Location | Splash |
| Faucet Operation | Dual Knee Pedal |
| Finish | Electropolished |
| Flow Rate | 2 GPM |
| For Use With Mfr. Model Number | 507L-0.5 |
| Gauge | 18 ga. |
| Includes | 0.375" Male Compression And 0.375" Male Npt Model 1008L, Brass, Connecting Tubes For Valve To Spout Connection, Double Knee Pedal Valve (Bottom Mount) With 2 Nuts, Fittings, Strainer Assembly With Basket, Wall Mounting Bracket |
| Includes Back Splash | Yes |
| Includes Basket Strainer | Yes |
|---|---|
| Includes Drain Pipe | No |
| Includes Faucet | Yes |
| Includes Installation Hardware | Yes |
| Includes Side Splash | Yes |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Installation Hardware Included | Yes |
| Manufacturers Warranty Length | 1 yr. |
| Mounting Type | Wall |
| Number Of Bowls | 1 |
| Number Of Faucet Holes | 1 |
| Number Of Holes | 1 |
| Number Of Stations | 1 |
| Overall Height | 16 1/2" |
| Overall Length | 19" |
| Overall Width | 18" |
| Side Splash | Yes |
| Side Splash Height | 9 1/2" |
| Sink Material | Stainless Steel |
| Sink Mounting Type | Wall |
| Sink Type | General Purpose |
| Water Inlet Connection Size | 1/2" |
| Water Inlet Connection Type | NPT |
| With Faucet / Without Faucet | With Faucet |
| Standards | NSF 2, NSF/ANSI 372 LOW-LEAD |
| Height (cm) | 48.01 |
|---|---|
| Length (cm) | 50.29 |
| Width (cm) | 49.53 |
| HS Code | 7324100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.635 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)