-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Indexable Flat Pry Bar |
|---|---|
| Bar Diameter | 3/4" |
| Bar Width | 3/4" |
| Color | Black, Red |
| End Angle Style | Adjustable |
| End Style | Wedge |
| End Width | 2 3/16" |
| Features | Durable Two Tone Grip Provides Comfort, Control, And Slip Prevention, Heat Treated Striking Face, Heavy Duty Striking Surface, Protective Gear During Use, Wear, Pressure, And Damage |
| Material | Forged Steel |
|---|---|
| Number Of Nail Slots | 2 |
| Overall Length | 30" |
| Overall Width | 4.125" |
| Pry Bar Sub-category | Pry Bars |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Thickness | 3/4" |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 80.26 |
| Width (cm) | 10.67 |
| HS Code | 8205593010 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.97 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)