-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pry Bar |
|---|---|
| Bar Width | 1 1/2" |
| Color | Rawhide |
| End Angle Style | L Shape |
| End Style | Claw |
| End Width | 1 1/2" |
| Features | Hi-Viz Corrosion Resistant Finish To Protect Against Rust And Increase Durability, Highly Durable And Heat Treated Forged Steel Is Designed To Maximize Product Life And Provide Ultimate Durability, Over Molded Grip Provides Comfort Control And Safety While Applying Force, Precision Ground Ends And Edges Allow For Better Access Without Damaging The Surrounding Material |
| Finish | Powder Paint |
| Handled | Yes |
| Height | 2 1/5" |
| Indexing | No |
| Length | 15" |
| Material | Alloy Steel |
|---|---|
| Non-sparking | No |
| Number Of Nail Slots | 3 |
| Overall Length | 15" |
| Prop 65 | Warning This Product Contains Or Produces A Chemical Known to The State Of California to Cause Cancer And Birth Defects Or Other Reproductive Harm. |
| Tether Capable | No |
| Tether Ready | No |
| Tip Finish | Ground |
| Type | Pry, Wrecking |
| Warranty | Full Lifetime |
| Width | 1 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | VN |
|---|---|
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)