-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nail Pulling Pliers |
|---|---|
| Application | Extracting Nails, Extracting Staples |
| Bar Color | Black |
| Bar Diameter | 3/4" |
| Bar Shape | Square |
| Bar Width | 3/4" |
| Color | Black, Red |
| End Angle Style | U Shape |
| End Style | Wedge |
| End Width | 3 1/4" |
| Extendable Length | No |
| Features | Dipped Grips, Dual Handles, Extract Nails, Regardless Of Their Size, For An Optimal Grip On Varied Types Of Nails, For Removing Damaged Nails And Fasteners |
| Finish | Black Oxide |
| For Use With | Nails, Staples |
| Grip Material | Polyvinyl Chloride |
| Grip Style | Standard Cushion |
| Handle Color | Rawhide |
| Handle Length | 6.7" |
| Handle Material | Polyvinyl Chloride |
| Handled | Yes |
| Height | 0.701" |
| Includes Handle | Yes |
|---|---|
| Indexing | No |
| Jaw Capacity | 0.465" |
| Length | 11" |
| Material | Chrome Vanadium Steel |
| Number Of Nail Slots | 0 |
| Overall Length | 11" |
| Overall Width | 3 1/4" |
| Plier Material | Chrome Vanadium |
| Plier Type | Nail Pulling |
| Prop 65 | Warning This Product Contains Or Produces A Chemical Known to The State Of California to Cause Cancer And Birth Defects Or Other Reproductive Harm. |
| Pry Bar Sub-category | Nail Pullers |
| Series | CODE RED Series |
| Storage Container Type | Carded |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Thickness | 3/4" |
| Type | Pry, Wrecking |
| Warranty | Full Lifetime |
| Width | 3.217" |
| Standards | ASME B107.52 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 10.16 |
| HS Code | 8203206060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.63 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)