CRESCENT FB13 Flat Pry Bar Steel Red/silver 13 Inch Length

Item: AC6VYD
Model: FB13
Cross Ref: 36M814
Check Availability
Limited Availbility.

Get it by Wednesday, Feb 11

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Shipping Information

Height (cm) 2.29
Length (cm) 38.1
Width (cm) 9.14
HS Code 8205593010
Country Of Origin TW
Weight (kg) 0.61

Documentation

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site