-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inner Sleeve |
|---|---|
| Accessory Type | Inner Sleeve |
| Application | For Fastening 3/4 In Tc Bolts |
| Features | High Quality Steel For Long Life |
| For Use With | Mfr. No. 4Dzj2 |
|---|---|
| Impact Rated | No |
| Number Of Pieces | 1 |
| Promotion Restriction | Not Eligible For Promotion |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 8467990190 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)