-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Recessed Grinding Wheel |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Aluminum Oxide |
| Abrasive Material Grade | Grade 32A |
| Arbor Hole | 5" |
| Arbor Hole Size | 5" |
| Arbor Hole Type | Unthreaded Hole |
| Bond | VBE |
| Bond Type | Vitrified |
| Color | Gray |
| Compatible Tool Type | Cylindrical Grinder, Surface Grinder |
| Connector Size | 5" |
| Connector Type | Unthreaded Hole |
| Diameter | 14" |
| Grade | Grade MED |
|---|---|
| Grit | 60 |
| Maximum Operating Speed | 1800 RPM |
| Overall Dia. | 14" |
| Primary Material Application | Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel |
| Recess Depth | 1/2" |
| Recess Dia. | 8" |
| Recess Type | Single |
| Series | 32A Series |
| Thickness | 1 1/2" |
| Wheel Dia. | 14" |
| Wheel Hardness | K |
| Wheel Type | Type 5 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 35.56 |
| HS Code | 6804224000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)