-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermal Overload, 10 to 16A |
|---|---|
| Amps | 10-16A |
| Frequency | Not Applicable |
| Material | Not Specified |
| Phase | 3 |
| Thread Size | Not Available |
|---|---|
| Tube Size | Not Applicable |
| Type | Overload Block |
| Voltage | 600V AC |
CondorSK-R3/16 thermal overload blocks are used with Condor MDR3 Series pressure switches for overload protection in 3 phase equipment, such as air compressors, mixers, elevators & conveyors. The contacts inside the thermal overload block open up based on the heat generated when the current flowing through the unit is high enough to cause damage to connected equipment. Overload may be caused due to fault in bearing, shaft coupling & motor drive setting or external factors like the improper power supply.
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | PL |
| Weight (kg) | 0.2655 |
The thermal overload block protects the application from damage in case of a short circuit, over-load or overheating. Generally, the thermal overload relay gets activated by sensing heat caused by high current flow.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)