-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermal Overload, 2.5 to 4A |
|---|---|
| Amps | 2.5-4A |
| Frequency | Not Applicable |
| Material | Not Specified |
| Phase | 3 |
| Thread Size | Not Available |
|---|---|
| Tube Size | Not Applicable |
| Type | Overload Block |
| Voltage | 600V AC |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | PL |
| Weight (kg) | 0.2655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)