-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermal Overload, 6.3 to 10A |
|---|---|
| Amps | 6.3-10A |
| Frequency | Not Applicable |
| Material | Not Specified |
| Phase | 3 |
| Thread Size | Not Available |
|---|---|
| Tube Size | Not Applicable |
| Type | Overload Block |
| Voltage | 600V AC |
Condor SK-R3/10 thermal overload block is ideal for sensing temperature and provides quick tripping in case of overloading to protect electrical equipment.
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | PL |
| Weight (kg) | 0.189 |
This thermal overload unit protects the motor in case of phase failure or overload.
Thermal overload causes include a large change in load, misalignment, a broken drive gear, or improper motor drive settings. Power problems also may cause an overload condition.
3 phase.
Thermal overload causes include a large change in load, misalignment, a broken drive gear, or improper motor drive settings. Power problems also may cause an overload condition.
Yes, you can check out Condor SK-3 thermal overload block with a current rating of 30
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)