-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Latch Clamp |
|---|---|
| Arm Length | 2.15" |
| Bar Width (in.) | 1.13" |
| Base Length | 1.38" |
| Base Mounting Style | Flange |
| Base Width | 1 14/25" |
| Body Material | Steel |
| Drawing Movement With Thumb Control | 2.04" |
| Drawing Movement Without Thumb Control | 2.04" |
| Exerted Force Applied Force - Pulling | 31:1 |
| Exerted Force Applied Force - Pushing | 31:1 |
| Handle Orientation | Vertical |
| Handle Style | Straight |
| Holding Capacity - Maximum | 1000 lbf. |
| Hook Adjustble Range | 19.3 mm |
|---|---|
| Hook Adjustment - Maximum | 19/25" |
| Hook Type | Vertical U |
| Includes Latch Plate | Yes |
| Includes Locking Handle | Yes |
| Latch Release Style | Automatic Latch Release |
| Material | Steel |
| Mounting Base | Flange |
| Overall Depth | 3.71" |
| Overall Height | 4.77" |
| Overall Length | 4.1" |
| Recommended Latch Plate Manufacturer Model Number | 334101 |
| Toggle Lock Plus | Yes |
Destaco 334-R pull action latch clamp is designed for quick clamping of doors, lids or access covers onto drums / containers / vessels. It is capable of holding loads up to 1000 lb and features a flanged base with threaded holes for easy installation. The clamp is equipped with the Destaco Toggle Lock Plus safety mechanism that acts as a secondary locking system. This pull action clamp is also supplied with a latch plate and a thumb control lever for flexible single handed operation. The pull action latch clamp works similarly to latch on fishing tackle boxes. It is equipped with a handle that is appropriately aligned with the opposing latch and hence, the handle can be pulled back down into the locking position, making it ideal for closing objects such as mold closures and latching doors. Destaco 334-R pull action latch clamp applies force in a direct, straight-line direction that allows the unit to toggle in the forward and rear positions. This is particularly useful in situations where the operator occasionally requires the clamp. Additionally, it offers an advantage when the clamp is mounted vertically, with the handle in the back & lock position, thereby preventing components from falling forwards.
| Height (cm) | 6.02 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 2.87 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.15 |
This Destaco 334-R pull action latch clamp is utilised for common applications such as molding, assembly and closures for doors, lids or covers in the aerospace, automotive and food & packaging industries.
Destaco 334-R pull action latch clamp conforms to international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamp.
Destaco clamps feature the Toggle Lock Plus mechanism to prevent accidental opening of clamps.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
The clamp's holding capacity or holding force represents the capability of a clamp to hold down mechanical equipment or sheet metal while assembling automotive parts or during similar manufacturing processes.
There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Yes, Destaco supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)