-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reciprocating Air Saw |
|---|---|
| Adjustable Shoe | Yes |
| Air Consumption | 1 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psi |
| Average Cfm @ 15 Sec. Run Time | 1.1 CFM |
| Cfm @ Full Load | 1.13 CFM |
| Duty | General |
| Features | Adjustable Rear Exhaust, Integrated Vibration Reduction Mechanism, Rubber Grip, Small Lightweight Design |
| Housing Material | Composite |
| Includes | (2) Hex Wrenches, (6) High Speed Steel Cutting Blades, Manuals |
|---|---|
| Max. Strokes Per Minute | 9500 strokes/min. |
| Min. Hose Size | 3/8" |
| Overall Length | 9 3/4" |
| Power Source | Air Powered |
| Stroke Length | 3/8" |
| Stroke Type | Straight |
| Throttle | Lever |
| Usage Level | General Duty |
| Variable Speed | No |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 24.76 |
| Width (cm) | 8.38 |
| HS Code | 8467195090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)